Beli trafo snr di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 220-200-0
    • Secondary Voltage (V): 110-100-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  2. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 440-400-380-0
    • Secondary Voltage (V): 220-200-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  3. Swallow Electric Single Phase Transformer PC-E Series
    Mulai

    Rp1.699.900

    Swallow Electric Single Phase Transformer PC-E Series
    Deskripsi:
    -An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
  4. TRUSCO Portable Transformer
    Mulai

    Rp5.599.900

    TRUSCO Portable Transformer
    atribut:
    • Capacity (kVA): 3
    • Power Cord Specifications: 3.5mm2 x 2m
    • Transformation: Depression, voltage up
    • Protection : Safety breaker 30A
    • Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
  5. Fort Trafo Otomatis
    Mulai

    Rp7.699.900

    Fort Trafo Otomatis
    Deskripsi:
    - Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostat
    atribut:
    • Insulation class: F
    • Material: Full Copper 99.9%
  6. Fort Cylinder Current Transformer (Trafo Arus)
    Mulai

    Rp149.900

  7. monotaro Portable Step-Down Transformer
    Mulai

    Rp3.399.900

    monotaro Portable Step-Down Transformer
    Deskripsi:
    100V product you can use from 200V power supply.
    atribut:
    • Type: Step-down
    • Frequency (Hz): 50/60 Hz (frequency before Buck)
    • Accessories: 20A-250V with plug
    • Output voltage (V): 100 (two outlet)
    • Code Length (m): 2
    • Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
    • Dimensions (mm): 200x165x176
    • Input Voltage (V): 200
  8. Swallow Electric Transformer for World Use
    Mulai

    Rp7.799.900

    Swallow Electric Transformer for World Use
    atribut:
    • Material: Copper, Steel, Resin
    • Set Contents: Adapter plug (C-2)
    • Secondary Current (A): 5.5
    • Capacity (VA): 550
    • Input Voltage (V): AC100, 120, 200, 220, 240
    • Output voltage (V): AC100, 120, 200, 220, 240
    • Specification: Compliant with JIS standards
    • Protector: No Fuse Breaker
    • Accessories: Adapter Plug (C-2)
    • Purpose of Use: Enable to use electrical products with different voltage and outlet shape, both overseas and domestic.
  9. LAKONI Welding Machine GE Series (Mesin Las)
    Mulai

    Rp1.999.900

    LAKONI Welding Machine GE Series (Mesin Las)
    atribut:
    • Voltage (V): 160-250
  10. Fort Multi Transformer Step Up Down (Trafo)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    Fort Multi Transformer Step Up Down (Trafo)
    atribut:
    • Input Voltage (VAC): 380/220
    • Connection: Terminal Block
  11. Swallow Electric Transformer for World Use
    Mulai

    Rp7.099.900

    Swallow Electric Transformer for World Use
    Deskripsi:
    -Dual Purpose Transformer for Overseas/ Domestic can be used overseas and overseas products can be used in domestic.-With an input voltage switching device. -Enable to use electrical products with different voltage and outlet shape, both overseas and domestic.-Adapter Plug (C-2)-Compliant with JIS Standard
    atribut:
    • Insulation Type: Class B
    • Input Voltage: AC100, 120, 200, 220, 240V
    • Output Voltage: AC100, 120, 200, 220, 240V
    • Accessories: Adapter Plug (C-2)
    • Applicable Electrical Products: AV Equipment, Personal Computer, Printer
    • Input Plug Shape: Flat Pin (A-2)
    • Material: Copper, Iron, Resin
    • Protection : No Fuse Breaker
  12. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  13. LARKIN Current Transformer CT Diameter 40
    Mulai

    Rp109.900

  14. LAKONI Welding Machine E Series (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Welding Machine E Series (Mesin Las)
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  15. Philips Ballast BPL untuk Lampu CFL
    Mulai

    Rp81.900

    Philips Ballast BPL untuk Lampu CFL
    Deskripsi:
    Seluruh ballast "BPL" untuk digunakan dengan jenis lampu neon kompak dengan sirkuit PLC, PL-T atau PLS dengan kondisi listrik yang tertera.
    atribut:
    • Power: 18 watt (Pendek)
  16. Merry Tools Step-Down Transformer
    Mulai

    Rp1.899.900

    Merry Tools Step-Down Transformer
    atribut:
    • Input Power (V) AC: 220-240
    • Output Power (V) AC: 100
    • Length of Cord (m): 1.85
Daftar Harga trafo snr Terbaru October 2026
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesRp839.900
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesRp529.900
Swallow Electric Single Phase Transformer PC-E SeriesRp1.699.900
TRUSCO Portable TransformerRp5.599.900
Fort Trafo OtomatisRp7.699.900
Fort Cylinder Current Transformer (Trafo Arus)Rp149.900
monotaro Portable Step-Down TransformerRp3.399.900
Swallow Electric Transformer for World UseRp7.799.900
TOYOZUMI DENGENKIKI TransformerRp3.799.900
LAKONI Welding Machine GE Series (Mesin Las)Rp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)